Shop HP
See all product information
Create Account
HP ProBook 440 G11 14in Touch WUXGA Intel Core Ultra 7 155U 16GB 512GB SSD English Pike Smart Buy
- Mfr # A1LC4UT#ABA
- Zoro # G322606499
product price:Â
$
2,109.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Resolution
1920 x 1200
Maximum Wattage
45 W
Processor Type
Core Ultra 7
Processor Core
Dodeca-core
Number of Cells
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1LC4UT#ABA
- Zoro #
- G322606499
- UPC #
- 198122803347
- Country of Origin
- China
- Screen Resolution
- 1920 x 1200
- Maximum Wattage
- 45 W
- Processor Type
- Core Ultra 7
- Item
- Notebook
- Processor Core
- Dodeca-core
- Number of Cells
- 3
- Series
- 440 G11
- Application
- Everyday Computing
- Screen Mode
- WUXGA
- Drive Type
- SSD
- Color
- Silver
- Operating System
- Windows 11 Pro
- Wireless LAN
- Yes
- Bluetooth
- Yes
Dimensions
- Screen Size
- 14 in
Description
SBUY PROBOOK 440 14IN AI G11 U7-155U 16GB 512GB (1920 X 1200) WUXGA LED UWVA 300N TOP UP TO 11 TOPS TOUCHSCREEN W11 PRO 64 1/1/0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.