HP Z2 Mini G1i Workstation Intel Core Ultra 7 265 64GB 1TB SSD PC Black
- Mfr # BM6G3UT#ABA
- Zoro # G522606534
product price:Â
$
5,151.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Z2 Mini G1i
Application
Performance Computing
Drive Type
SSD
Bluetooth
Yes
Maximum Wattage
280 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM6G3UT#ABA
- Zoro #
- G522606534
- UPC #
- 199251271168
- Country of Origin
- China
- Series
- Z2 Mini G1i
- Application
- Performance Computing
- Drive Type
- SSD
- Bluetooth
- Yes
- Maximum Wattage
- 280 W
- Color
- Black
Description
SBUY Z2 MINI G1I U7-265 64GB 1TB AI BOOST (UP TO 13 TOPS) NVIDIA QUADRO RTX A1000 (8GB) W11 PRO 64 3/3/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.