Shop HP
See all product information
Create Account
HP ZBook Power G11 16in Mobile Workstation WUXGA Intel Core Ultra 7 155H 16GB 512GB SSD English
- Mfr # A6UQ4UT#ABA
- Zoro # G322606437
product price:Â
$
4,234.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bluetooth
Yes
Operating System
Windows 11 Pro
Number of Cells
6
Processor Core
Hexadeca-core
Maximum Wattage
150 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6UQ4UT#ABA
- Zoro #
- G322606437
- UPC #
- 198415625113
- Country of Origin
- China
- Bluetooth
- Yes
- Operating System
- Windows 11 Pro
- Number of Cells
- 6
- Processor Core
- Hexadeca-core
- Maximum Wattage
- 150 W
- Screen Mode
- WUXGA
- Application
- Performance Computing
- Processor Type
- Core Ultra 7
- Wireless LAN
- Yes
- Screen Resolution
- 1920 x 1200
- Drive Type
- SSD
Dimensions
- Screen Size
- 16 in
Description
SBUY ZBOOK POWER G11 U7-155H 16GB 512GB 16IN PC INTEL U7-155H, WUXGA AG LED UWVA, DSC, WEBCAM, 16GB DDR5, 512GB SSD, AX6G+BT, 6C BATT, FPS, W11 PRO64,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.