Imaging Drum, Black

  • Mfr # CF358A
  • Zoro # G1146370
product price: 
$
160.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
828A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise M855, LaserJet Enterprise M880
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF358A
Zoro #
G1146370
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
828A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise M855, LaserJet Enterprise M880
Ink/Toner Color
Black
Cartridge Condition
New
Item
Imaging Drum
Printer Brand
HP
Max. Page Yield
30,000
Color
Black
For Use With
HP Color LaserJet Enterprise M855, M880
Remanufactured Cartridge Number
No
Supply Type
Drum Unit
Device Types
Laser Printer
Compatible Printer Series
LaserJet Enterprise
Market Indicator Cartridge Number
828A
Product Type
Imaging Drum
Page Yield - Black
30,000
Page Yield - Total
30,000
Compatible Printer Model Number
LaserJet Enterprise M855, LaserJet Enterprise M880
Compatible Printer Brand
HP
Package Type
OEM
Print Technology
Laser
Compatibility
HP LaserJet M855dn, HP LaserJet M880z+ NFC, HP LaserJet M880z, HP LaserJet M855x+, HP LaserJet M880z+, HP LaserJet M855xh
Market Indicator (Cartridge Number)
HP 828A
Wire Color
Black
Compatible OEM Model Number
M855dn, M880z+ NFC, M880z, M855x+, M880z+, M855xh

Description

Good for customers who value reliability and who need to print high-quality documents and marketing materials. Make a professional impact by printing sharp color and black text documents. Keep printing costs low while maintaining productivity. These printheads are designed for exceptional reliability so you can avoid wasted supplies and expensive delays. This innovative technology helps you manage business costs and maintain quality standards across your fleet.


  • Consistent, professional results.
  • Print photo-quality graphics and images.
  • Get professional results on a wide range of laser papers.
  • Original HP imaging drums with JetIntelligence help you easily track remaining pages and maximize toner use, so you get the value you expect.

Ratings & reviews