Zoro Homepage
This item is Discontinued.
Hp Ink Cartridge, 200, Black CC653AN#140

Ink Cartridge, 200, Black (Discontinued)

  • Mfr # CC653AN#140
  • Zoro # G1145634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC653AN#140
Zoro #
G1145634
UPC #
883585702596
Country of Origin
China

Details

Market Indicator Cartridge No.
901
Printer Series
OfficeJet
Printer Model
OfficeJet 4500, OfficeJet J4540, OfficeJet J4550, OfficeJet J4580, OfficeJet J4680
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
200
Color
Black
For Use With
HP Officejet 4500, J4540, J4550, J4580, J4680 Series
Remanufactured Cartridge Number
38MT03
Supply Type
Ink
Device Types
Inkjet Printer
Compatible Printer Brand
HP
Product Type
Ink Cartridge
Page Yield - Black
200
Compatible Printer Series
OfficeJet
Page Yield - Total
200
Market Indicator Cartridge Number
901
Compatible Printer Model Number
OfficeJet 4500, OfficeJet J4540, OfficeJet J4550, OfficeJet J4580, OfficeJet J4680

Description

Market Indicator Cartridge No. 901, Ink/Toner Color Black, Printer Brand HP, Printer Series OfficeJet, Printer Model OfficeJet 4500, OfficeJet J4540, OfficeJet J4550, OfficeJet J4580, OfficeJet J4680, Max. Page Yield 200, Remanufactured Cartridge Number 38MT03, Color Black, Cartridge Condition New, Ink Cartridge, For Use With HP Officejet 4500, J4540, J4550, J4580, J4680 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.