Ink Cartridge, Black

  • Mfr # C9351AN#140
  • Zoro # G1147725
product price: 
$
35.55
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
HP 21
Printer Series
DeskJet, FAX, OfficeJet, PSC
Printer Model
Ink/Toner Color
Black
Capacity
0.17 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C9351AN#140
Zoro #
G1147725
UPC #
-
Country of Origin
China
Market Indicator Cartridge No.
HP 21
Printer Series
DeskJet, FAX, OfficeJet, PSC
Printer Model
Ink/Toner Color
Black
Capacity
0.17 fl oz
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
190
Color
Black
For Use With
HP DeskJet 3910, 3915, 3930 Series, 3940 Series, D1320, D1330, D1341, D1360, D1420, D1430, D1430, D1455, D1520, D1560, D2320, D2330, D2345, D2360, D2430, D2445, D2460, F335, F340, F350, F380, F2110, F2210, F2140, F2180, F2240, F4135, F4140, F4180; Fax 1250, 3180; OfficeJet J3640, J3680, 4315 Series; PSC 1410 Series
Compatible OEM Model Number
HEWC9351AN
Remanufactured Cartridge Number
6GGH4
Supply Type
Ink
Liquid Volume
5 mL
Device Types
Inkjet Printer
Page Yield - Total
190
Page Yield - Black
190
Compatible Printer Series
DeskJet, FAX, OfficeJet, PSC
Compatible Printer Model Number
Volume - Black
5 mL
Market Indicator Cartridge Number
21
Product Type
Ink Cartridge
Compatible Printer Brand
HP
Print Technology
Inkjet
Remanufactured
No
OEM/Compatible
OEM
Wire Color
Black

Dimensions

Size
5 mL

Description

Market Indicator Cartridge No. 21, Ink/Toner Color Black, Printer Brand HP, Printer Series DeskJet, FAX, OfficeJet, PSC

Ratings & reviews