Zoro Homepage

HP 60 Original Ink Cartridge - Single Pack - Inkjet - 200 Pages - Black - 1 Each

  • Mfr # CC640WN#140

  • Zoro # G2062350


product price: $34.99
/ea

Key Features

Market Indicator Cartridge No.
HP 60
Printer Series
DeskJet, ENVY, Photosmart
Printer Model
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC640WN#140
Zoro #
G2062350
UPC #
883585702534
Country of Origin
China

Details

Market Indicator Cartridge No.
HP 60
Printer Series
DeskJet, ENVY, Photosmart
Printer Model
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink/Ink Cartridges
Printer Brand
HP
Max. Page Yield
200
Color
Black
For Use With
HP Deskjet D1660, D2530, D2545, D2560, D2660, D2680, D5560, F2430, F2440, F2480, F4210, F4235, F4240, F4280, F4435, F4440, F4480, F4580; ENVY 100, 110, 111, 114, 120, 121; Photosmart C4635, C4640, C4650, C4680, C4740, C4750, C4780, C4795 e-All-in-One
Remanufactured Cartridge Number
38MR97
Device Types
Inkjet Printer
Supply Type
Ink
Compatible Printer Brand
HP
Page Yield - Total
200
Product Type
Ink Cartridge
Page Yield - Black
200
Compatible Printer Series
DeskJet, ENVY, Photosmart
Market Indicator Cartridge Number
60
Compatible Printer Model Number
Print Technology
Inkjet
Recycled
Yes
Compatibility

Description

Market Indicator Cartridge No. 60, Ink/Toner Color Black, Printer Brand HP, Printer Series DeskJet, ENVY, Photosmart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.