Shop HP

Ink Cartridge, Black

  • Mfr # CN621AM
  • Zoro # G1146669

product price: 
$
112.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
970
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CN621AM
Zoro #
G1146669
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
970
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
3,000
Color
Black
For Use With
HP Officejet Pro X451dn, X451dw, X476dn, X476dw, X551dw, X576dn, X576dw
Remanufactured Cartridge Number
No
Device Types
Inkjet Printer
Supply Type
Ink
Compatible Printer Brand
HP
Page Yield - Total
3,000
Market Indicator Cartridge Number
970
Product Type
Ink Cartridge
Compatible Printer Model Number
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Compatible Printer Series
OfficeJet Pro
Page Yield - Black
3,000
Features
Highlighter Resistant, Water Resistant
Yield Type
Standard
Print Technology
Inkjet
Compatibility
Wire Color
Black
Compatible OEM Model Number
X451dn CN459A#B1H, X551dw CV037A#B1H, X476dn CN460A#B1H, X476dw CN461A#B1H, X451dw CN463A#B1H, X576dw CN598A#B1H
Fits Brand
HP

Description

Market Indicator Cartridge No. 970, Ink/Toner Color Black, Printer Brand HP, Printer Series OfficeJet Pro, Printer Model OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW, Max. Page Yield 3,000, Color Black, Cartridge Condition New, Ink Cartridge, For Use With HP Officejet Pro X451dn, X451dw, X476dn, X476dw, X551dw, X576dn, X576dw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.