Zoro Homepage
This item is Discontinued.
Hp Ink Cartridge, Magenta, Max. 1980 C9392AN#140

Ink Cartridge, Magenta, Max. 1980 (Discontinued)

  • Mfr # C9392AN#140
  • Zoro # G1147770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9392AN#140
Zoro #
G1147770
UPC #
882780169531
Country of Origin
Multiple

Details

Market Indicator Cartridge No.
88XL
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro 7750, OfficeJet Pro 7780, OfficeJet Pro K5400, OfficeJet Pro K550, OfficeJet Pro K8600, OfficeJet Pro L7480, OfficeJet Pro L7550, OfficeJet Pro L7580, OfficeJet Pro L7590, OfficeJet Pro L7650, OfficeJet Pro L7680
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
1,980
Color
Magenta
Compatible OEM Model Number
HEWC9392AN
Remanufactured Cartridge Number
6GGJ4
For Use With
HP Officejet Pro K550 Series, K5400 Series, K8600 Series, L7480, L7550, L7580, L7590, L7650, L7680, 7750, 7780

Description

Market Indicator Cartridge No. 88XL, Ink/Toner Color Magenta, Printer Brand HP, Printer Series OfficeJet Pro, Printer Model OfficeJet Pro 7750, OfficeJet Pro 7780, OfficeJet Pro K5400, OfficeJet Pro K550, OfficeJet Pro K8600, OfficeJet Pro L7480, OfficeJet Pro L7550, OfficeJet Pro L7580, OfficeJet Pro L7590, OfficeJet Pro L7650, OfficeJet Pro L7680, Max. Page Yield 1,980, Remanufactured Cartridge Number 6GGJ4, Color Magenta, Cartridge Condition New, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.