
HP 60 Original Ink Cartridge - Single Pack - Inkjet - Standard Yield - 165 Pages - Color - 1 Each
Mfr # CC643WN#140
Zoro # G2062448
product price: $46.09
/eaKey Features
Market Indicator Cartridge No.
HP 60
Printer Series
DeskJet, ENVY, Photosmart
Printer Model
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC643WN#140
Zoro #
G2062448
UPC #
883585702558
Country of Origin
China
Details
Market Indicator Cartridge No.
HP 60
Printer Series
DeskJet, ENVY, Photosmart
Printer Model
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Item
Ink/Ink Cartridges
Printer Brand
HP
Max. Page Yield
165
Color
Tri-Color
For Use With
HP Deskjet D1660, D2530, D2545, D2560, D2660, D2680, D5560, F2430, F2440, F2480, F4210, F4235, F4240, F4280, F4435, F4440, F4480, F4580; ENVY 100, 110, 111, 114, 120, 121; Photosmart C4635, C4640, C4650, C4680, C4740, C4750, C4780, C4795 e-All-in-One
Remanufactured Cartridge Number
38MR99
Supply Type
Ink
Device Types
Inkjet Printer
Compatible Printer Model Number
Compatible Printer Series
DeskJet, ENVY, Photosmart
Market Indicator Cartridge Number
60
Page Yield - Total
165
Compatible Printer Brand
HP
Product Type
Ink Cartridge
Yield Type
Standard
Recycled
Yes
Print Technology
Inkjet
Compatibility
Description
Market Indicator Cartridge No. 60, Ink/Toner Color Tri-Color, Printer Brand HP, Printer Series DeskJet, ENVY, Photosmart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.