Shop HP
See all product information
Create Account
Ink Cartridge, Tri-Color
Mfr # CH562WN#140
Zoro # G2062457
product price:Â
$
44.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
61
Printer Series
DeskJet, ENVY, OfficeJet
Printer Model
DeskJet 1000,DeskJet 1010,DeskJet 1012,DeskJet 1050,DeskJet 1051A,DeskJet 1055,DeskJet 1056,DeskJet 1510,DeskJet 1512,DeskJet 1514,DeskJet 2050,DeskJet 2510,DeskJet 2512,DeskJet 2514,DeskJet 3000,DeskJet 3050,DeskJet 3051A,DeskJet 3052A,DeskJet 3054,DeskJet 3056A,DeskJet 3510,DeskJet 3511,DeskJet 3512,ENVY 4500,ENVY 4501,ENVY 4502,ENVY 4504,ENVY 4505,ENVY 5521,ENVY 5530,ENVY 5535,OfficeJet 2620,OfficeJet 4630,OfficeJet 4632,OfficeJet 4635
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH562WN#140
- Zoro #
- G2062457
- UPC #
- -
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- 61
- Printer Series
- DeskJet, ENVY, OfficeJet
- Printer Model
- DeskJet 1000,DeskJet 1010,DeskJet 1012,DeskJet 1050,DeskJet 1051A,DeskJet 1055,DeskJet 1056,DeskJet 1510,DeskJet 1512,DeskJet 1514,DeskJet 2050,DeskJet 2510,DeskJet 2512,DeskJet 2514,DeskJet 3000,DeskJet 3050,DeskJet 3051A,DeskJet 3052A,DeskJet 3054,DeskJet 3056A,DeskJet 3510,DeskJet 3511,DeskJet 3512,ENVY 4500,ENVY 4501,ENVY 4502,ENVY 4504,ENVY 4505,ENVY 5521,ENVY 5530,ENVY 5535,OfficeJet 2620,OfficeJet 4630,OfficeJet 4632,OfficeJet 4635
- Ink/Toner Color
- Tri-Color
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 165
- Color
- Tri-Color
- Remanufactured Cartridge Number
- 38MV29
- For Use With
- HP Deskjet 1000, 1010, 1012, 1050, 1051A, 1055, 1056, 1510, 1512, 1514, 2050, 2510, 2512, 2514, 3000, 3050 Series, 3051A, 3052A, 3054 Series, 3056A, 3510, 3511, 3512; ENVY 4500, 4501, 4502, 4504, 4505, 5521, 5530, 5535; Officejet 2620, 4630, 4632, 4635
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Product Type
- Ink Cartridge
- Compatible Printer Model Number
- DeskJet 1000,DeskJet 1010,DeskJet 1012,DeskJet 1050,DeskJet 1051A,DeskJet 1055,DeskJet 1056,DeskJet 1510,DeskJet 1512,DeskJet 1514,DeskJet 2050,DeskJet 2510,DeskJet 2512,DeskJet 2514,DeskJet 3000,DeskJet 3050,DeskJet 3051A,DeskJet 3052A,DeskJet 3054,DeskJet 3056A,DeskJet 3510,DeskJet 3511,DeskJet 3512,ENVY 4500,ENVY 4501,ENVY 4502,ENVY 4504,ENVY 4505,ENVY 5521,ENVY 5530,ENVY 5535,OfficeJet 2620,OfficeJet 4630,OfficeJet 4632,OfficeJet 4635
- Compatible Printer Series
- DeskJet, ENVY, OfficeJet
- Market Indicator Cartridge Number
- 61
- Compatible Printer Brand
- HP
- Page Yield - Total
- 150
- Recycled
- Yes
- Print Technology
- Inkjet
Description
Market Indicator Cartridge No. 61, Ink/Toner Color Tri-Color, Printer Brand HP, Printer Series DeskJet, ENVY, OfficeJet