Ink Cartridge, Yellow

  • Mfr # CN052AN
  • Zoro # G1144322
product price: 
$
36.19
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
951
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630
Ink/Toner Color
Yellow
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CN052AN
Zoro #
G1144322
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
951
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
700
Color
Yellow
For Use With
HP Officejet Pro 251dw, 276dw, 8100, 8600 Series, 8610, 8615, 8620, 8625, 8630
Remanufactured Cartridge Number
No
Device Types
Inkjet Printer
Supply Type
Ink
Market Indicator Cartridge Number
951
Page Yield - Total
700
Page Yield - Yellow
700
Compatible Printer Model Number
OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630
Compatible Printer Brand
HP
Product Type
Ink Cartridge
Compatible Printer Series
OfficeJet Pro
Features
Lightfastness
Print Technology
Inkjet
Yield Type
Standard
Compatibility
HP Officejet Pro 8600 e-All-In-One Series Printers
Wire Color
Yellow
Fits Brand
HP
Compatible OEM Model Number
8600 e- Series s

Description

Market Indicator Cartridge No. 951, Ink/Toner Color Yellow, Printer Brand HP, Printer Series OfficeJet Pro, Printer Model OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630, Max. Page Yield 700, Color Yellow, Cartridge Condition New, Ink Cartridge, For Use With HP Officejet Pro 251dw, 276dw, 8100, 8600 Series, 8610, 8615, 8620, 8625, 8630

Ratings & reviews