Ink/Ink Cartridge
- Mfr # 3YM55AN140
- Zoro # G312041095
product price:Â
$
34.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Model
67
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Max. Page Yield
100 Pages
Market Indicator Cartridge Number
67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3YM55AN140
- Zoro #
- G312041095
- UPC #
- -
- Country of Origin
- China
Details
- Printer Model
- 67
- Ink/Toner Color
- Tri-Color
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Max. Page Yield
- 100 Pages
- Market Indicator Cartridge Number
- 67
- Page Yield - Total
- 100
- Compatible Printer Model Number
- 2723e, 2734e, 2755, 2755e, 4133e, 4155, 4155e, 6055e, 6075, 6455e, 6475
- Compatible Printer Series
- DeskJet, Envy
- Compatible Printer Brand
- HP
- Product Type
- Ink Cartridge
- Print Technology
- Inkjet
Description
Ink/Toner Color Tri-Color, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.