Ink/Ink Cartridge
- Mfr # 3YM56AN140
- Zoro # G212041096
product price:Â
$
34.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Model
67
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
120 Pages
Market Indicator Cartridge Number
67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3YM56AN140
- Zoro #
- G212041096
- UPC #
- -
- Country of Origin
- China
- Printer Model
- 67
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Max. Page Yield
- 120 Pages
- Market Indicator Cartridge Number
- 67
- Page Yield - Total
- 120
- Compatible Printer Series
- DeskJet, Envy
- Page Yield - Black
- 120
- Compatible Printer Model Number
- 2723e, 2734e, 2755, 2755e, 4133e, 4155, 4155e, 6055e, 6075, 6455e, 6475
- Product Type
- Ink Cartridge
- Compatible Printer Brand
- HP
- Print Technology
- Inkjet
Description
Ink/Toner Color Black, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.