Ink/Ink Cartridge
- Mfr # 3YM58AN140
- Zoro # G912041082
product price:Â
$
48.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Model
67XL
Ink/Toner Color
Tri-Color
Capacity
0.17 fl oz
Cartridge Condition
New
Max. Page Yield
240 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3YM58AN140
- Zoro #
- G912041082
- UPC #
- -
- Country of Origin
- China
- Printer Model
- 67XL
- Ink/Toner Color
- Tri-Color
- Capacity
- 0.17 fl oz
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Max. Page Yield
- 240 Pages
- Compatible Printer Brand
- HP
- Product Type
- High Yield Ink Cartridge
- Market Indicator Cartridge Number
- 67XL
- Page Yield - Total
- 200
- Compatible Printer Model Number
- 2723e, 2734e, 2755, 2755e, 4133e, 4155, 4155e, 6055e, 6075, 6455e, 6475
- Compatible Printer Series
- DeskJet, Envy
- Yield Type
- High
- Print Technology
- Inkjet
Description
Ink/Toner Color Tri-Color, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.