Ink/Ink Cartridge
- Mfr # L0S49AN140
- Zoro # G512041079
product price:Â
$
48.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Model
952
Ink/Toner Color
Cyan
Cartridge Condition
New
Max. Page Yield
630 Pages
Compatible Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0S49AN140
- Zoro #
- G512041079
- UPC #
- -
- Country of Origin
- China
- Printer Model
- 952
- Ink/Toner Color
- Cyan
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Max. Page Yield
- 630 Pages
- Compatible Printer Brand
- HP
- Page Yield - Total
- 630
- Compatible Printer Model Number
- 7720, 7740, 8210, 8216, 8710, 8720, 8730, 8740
- Compatible Printer Series
- OfficeJet Pro
- Page Yield - Cyan
- 630
- Product Type
- Ink Cartridge
- Market Indicator Cartridge Number
- 952
- Package Type
- OEM
- Print Technology
- Inkjet
- Yield Type
- Standard
Description
Ink/Toner Color Cyan, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.