
Ink/Ink Cartridge
Mfr # L0S55AN140
Zoro # G212041072
product price: $52.25
/eaKey Features
Printer Model
952
Ink/Toner Color
Yellow
Cartridge Condition
New
Max. Page Yield
630 Pages
Compatible Printer Series
OfficeJet Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0S55AN140
Zoro #
G212041072
UPC #
00889296858126
Country of Origin
China
Details
Printer Model
952
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Ink/Ink Cartridge
Max. Page Yield
630 Pages
Compatible Printer Series
OfficeJet Pro
Page Yield - Yellow
630
Compatible Printer Model Number
7720, 7740, 8210, 8216, 8710, 8720, 8730, 8740
Product Type
Ink Cartridge
Page Yield - Total
630
Market Indicator Cartridge Number
952
Compatible Printer Brand
HP
Print Technology
Inkjet
Yield Type
Standard
Package Type
OEM
Description
Ink/Toner Color Yellow, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.