Ink/Ink Cartridge

  • Mfr # N9J90AN140
  • Zoro # G112041066
product price: 
$
38.29
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Printer Model
64
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
200 Pages
For Use With
Printer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N9J90AN140
Zoro #
G112041066
UPC #
-
Country of Origin
China

Dimensions

Height
1.5"
Depth
4"
Width
4.5"

Details

Printer Model
64
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink/Ink Cartridge
Max. Page Yield
200 Pages
For Use With
Printer
Compatible Printer Series
Envy, Tango
Product Type
Ink Cartridge
Market Indicator Cartridge Number
64
Page Yield - Black
200
Compatible Printer Brand
HP
Compatible Printer Model Number
6255, 7255e, 7855, 7955e
Page Yield - Total
200
Minimum Storage Humidity
0.2
Maximum Storage Temperature
140°F (60°C)
Ink Type
Pigment-based Ink
Minimum Operating Humidity
0.2
Minimum Storage Temperature
-40°F (-40°C)
Number of Pieces
1
Maximum Storage Humidity
0.8
Maximum Operating Humidity
0.8
Operating Temperature Range
59°F to 90°F
Print Technology
Inkjet

Description

Ink/Toner Color Black, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge

Restrictions

This item has been restricted from sale in the following states: VI

Ratings & reviews