Ink/Ink Cartridge
- Mfr # T6L90AN140
- Zoro # G012041081
product price:Â
$
31.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Model
902
Ink/Toner Color
Magenta
Cartridge Condition
New
Page Yield - Total
315
Compatible Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6L90AN140
- Zoro #
- G012041081
- UPC #
- -
- Country of Origin
- China
Details
- Printer Model
- 902
- Ink/Toner Color
- Magenta
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Page Yield - Total
- 315
- Compatible Printer Brand
- HP
- Product Type
- Ink Cartridge
- Market Indicator Cartridge Number
- 902
- Compatible Printer Series
- OfficeJet Pro
- Page Yield - Magenta
- 315
- Compatible Printer Model Number
- 6968, 6978
- Compatibility
- HP OfficeJet Pro 6968 All-in-One Printer T0F28A#B1H,HP OfficeJet Pro 6978 All-in-One Printer T0F29A#B1H,HP Officejet 6000-Printer,HP Officejet 6000 Wireless Printer,HP Officejet 6500-Printer,HP Officejet 6500 Wireless Printer,HP Officejet 6500A e-All-in-One E710a Printer,HP Officejet 6500A Plus Printer,HP Officejet 7000-Printer,HP Officejet 7500A Plus e-All-in-One Printer
- Print Technology
- Inkjet
Description
Ink/Toner Color Magenta, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.