Zoro Homepage
This item is Discontinued.
Hp Laser Printer, Color, 16-3/16" W, 25-9/16"D W1Y44A#BGJ

Laser Printer, Color, 16-3/16" W, 25-9/16"D (Discontinued)

  • Mfr # W1Y44A#BGJ
  • Zoro # G5957163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1Y44A#BGJ
Zoro #
G5957163
UPC #
192018996137
Country of Origin
Viet Nam

Dimensions

Overall Width
16 1/4 in
Overall Height
11 5/8 in
Max. Paper Size
8-1/2 in x 14 in
Depth
25 9/16 in
Width
16 3/16 in
Height
11 9/16 in
Paper Size
A4, A5, A6, B5 Envelopes, Envelopes, Executive, Legal, Letter, Oficio, Postcard JIS
Overall Depth
25 5/8 in

Details

Item
Printer
Scanner Type
Laser
Functions
Print
Printer Output
Color
Print Speed (Black)
28 Sheets/min
Print Resolution (Black)
600 x 600 dpi
Operating System Compatibility
Android(TM), IOS(R), Mac(R) OS X 10.12-10.14, Windows(R) 7, 8, 8.1, 10
Print Speed
28 ppm
Paper Tray Capacity
300
Network Capable
Network Capable
Network Ready
Network Ready
Print Speed (Color)
28 Sheets/min
Includes
(4) Preinstalled HP LaserJet Toner Cartridges, In-Box Documentation, Power Cord, Regulatory Flyer
Print Resolution (Color)
600 x 600 dpi
Connector/Port/Interface
Ethernet, USB
LCD Display
Yes
Monthly Duty Cycle
50,000
Features
1200 MHz Processor, HP Postscript 3, PDF, PWG Raster, URF Emulations Available, Wireless Printing
Network Types
10/100/1000Base-T Ethernet
Standards
Energy Star Qualified
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Product Type
Printer
First Page Out
9.5 s
Duplex Printing
Automatic
Display Type
LCD
Print Resolution - Color
600 x 600 dpi
Print Resolution - Black
600 x 600 dpi

Description

Laser Printer,Color,16-3/16" W,25-9/16"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.