Zoro Homepage

MC125 Microcut Shredder

  • Mfr # 91041R

  • Zoro # G412433127


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shreds
Envelope, Paper, Credit Card, Staples
Throat Width
8.75"
Cut Style
Micro Cut
Container Size
5 gal
Shred Size
0.169" x 0.512"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91041R
Zoro #
G412433127
UPC #
022447910414
Country of Origin
Viet Nam

Dimensions

Throat Width
8.75"
Container Size
5 gal
Shred Size
0.169" x 0.512"
Width
13.8"
Height
18.5"
Depth
9.5"

Details

Shreds
Envelope, Paper, Credit Card, Staples
Item
Paper Shredder
Cut Style
Micro Cut
Cool Down Time
40 min
Sheet Shred Capacity
12 Per Pass
Motor Power
641.30 W
Features
Overheat LED, Pull-out Bin, Bin Full Indicator, Auto Start/Stop, Caster
Noise Level Without Load
68 dB

Description

HP MC125 Microcut Shredder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.