Zoro Homepage

MC165 Microcut Shredder

  • Mfr # 91044Q

  • Zoro # G312432961


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Cut Style
Micro Cut
Shred Size
0.169" x 0.472"
Shreds
CD, Paper, Credit Card, Envelope, Staples, DVD
Throat Width
8.75"
Container Size
7.40 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91044Q
Zoro #
G312432961
UPC #
022447910445
Country of Origin
Viet Nam

Dimensions

Shred Size
0.169" x 0.472"
Throat Width
8.75"
Container Size
7.40 gal
Width
14.8"
Height
20.9"
Depth
11"

Details

Cut Style
Micro Cut
Shreds
CD, Paper, Credit Card, Envelope, Staples, DVD
Item
Paper Shredder
Motor Power
730.79 W
Features
Overheat LED, Caster, Auto Start/Stop, Pull-out Bin, Bin Full Indicator, Overload Indicator
Sheet Shred Capacity
16 Per Pass
Noise Level Without Load
60 dB
Cool Down Time
40 min

Description

HP MC165 Microcut Shredder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.