
MC83 Microcut Shredder
Mfr # 91040W
Zoro # G512433157
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Container Size
3.40 gal
Shreds
Credit Card, Paper, Staples, Envelope
Throat Width
8.75"
Shred Size
0.169" x 0.512"
Cut Style
Micro Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91040W
Zoro #
G512433157
UPC #
22447910407
Country of Origin
Viet Nam
Dimensions
Container Size
3.40 gal
Throat Width
8.75"
Shred Size
0.169" x 0.512"
Height
17.4"
Depth
7.8"
Width
12.5"
Details
Item
Paper Shredder
Shreds
Credit Card, Paper, Staples, Envelope
Cut Style
Micro Cut
Motor Power
544.36 W
Noise Level Without Load
69 dB
Cool Down Time
40 min
Sheet Shred Capacity
8 Per Pass
Features
Caster, Pull-out Bin, Bin Full Indicator, Auto Start/Stop
Description
HP MC83 Microcut Shredder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.