Zoro Homepage

Original Laser Toner Cartridge - Magenta - 1 Each - 6000 Pages

  • Mfr # W2003A

  • Zoro # G005347343


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
HP 658A
Printer Model
658A (W2003A)
Ink/Toner Color
Magenta
Cartridge Condition
New
Max. Page Yield
6000 Pages
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2003A
Zoro #
G005347343
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
HP 658A
Printer Model
658A (W2003A)
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Toner Cartridge
Max. Page Yield
6000 Pages
Color
Magenta
For Use With
HP Color LaserJet Enterprise M751 Series; HP
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Supply Type
Toner
Page Yield - Total
6,000
Compatible Printer Model Number
M751
Page Yield - Magenta
6,000
Market Indicator Cartridge Number
658A
Compatible Printer Brand
HP
Compatible Printer Series
LaserJet Enterprise
Product Type
Toner Cartridge
Print Technology
Laser
Compatibility
HP Color LaserJet Enterprise M751dn T3U44A#BGJ, HP Color LaserJet Enterprise M751n T3U43A#BGJ

Description

Ink/Toner Color Magenta, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.