Zoro Homepage

Paper, Hp Office, Legal, 20, PK500

  • Mfr # 00142-2

  • Zoro # G7485707


product price: $13.99
/pk 500, $0.03/ea

Key Features

Sheet/Roll Size
8.5 x 14
Brightness Rating (International)
104
Paper/Media Color(s)
White
Machine Compatibility
Copiers; Fax Machines; Inkjet Printers; Laser Printers
Weight
6.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00142-2
Zoro #
G7485707
UPC #
764025930468
Country of Origin
United States

Dimensions

Sheet/Roll Size
8.5 x 14

Details

Item
Paper,Hp Office,Legal,20,PK500
Brightness Rating (International)
104
Paper/Media Color(s)
White
Machine Compatibility
Copiers; Fax Machines; Inkjet Printers; Laser Printers
Weight
6.4 lbs
Paper Grade (gsm)
75 gsm
Brightness Rating (US)
92
Paper Basis Weight (lb)
20 lb Bond

Description

Paper,Hp Office,Legal,20,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.