Zoro Homepage

Poly BW 3220 USB-C HS +USB-C/A

  • Mfr # 8X228A6

  • Zoro # G312434507


product price: $55.45
/ea

Key Features

Cable Length
5.20 ft
Features
Secure Fit, Echo Reduction, Noise Reduction, Digital Signal Processing (DSP), Flexible, Unified Communication, Flexible Microphone, SoundGuard Technology, Dynamic EQ, Rotating Microphone, Acoustic Shock Protection, Lightweight, Comfortable, Durable
Height
7"
Width
6.1"
Driver Size
1.10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X228A6
Zoro #
G312434507
UPC #
197498433073
Country of Origin
Mexico

Dimensions

Cable Length
5.20 ft
Height
7"
Width
6.1"
Driver Size
1.10"
Depth
1.3"

Details

Features
Secure Fit, Echo Reduction, Noise Reduction, Digital Signal Processing (DSP), Flexible, Unified Communication, Flexible Microphone, SoundGuard Technology, Dynamic EQ, Rotating Microphone, Acoustic Shock Protection, Lightweight, Comfortable, Durable
Active Noise Canceling (ANC)
Yes
Cable Type
USB-C Cable
Signal to Noise Ratio (SNR)
118 dB
Ear Cushion Material
Leatherette, Polyurethane Leather
Connectivity Technology
Wired
Host Interface
USB Type C, Mini-phone (3.5mm)
Earpiece Type
Binaural
Microphone Design
Boom
Sound Mode
Stereo
Earpiece Design
On-ear
Microphone Technology
Omni-directional
Impedance
32 Ohm
Package Type
Bulk
Platform Supported
PC, Mac
Earpiece Controls
Volume, Mute, Redial, Call/Answer/End, Hold
Series
3200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.