Zoro Homepage

Poly BW 3225 USB-C HS +3.5mmP

  • Mfr # 8X229AA

  • Zoro # G312434569


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Cable Length
7.40 ft
Features
Unified Communication, Durable, Flexible Microphone, Echo Reduction, Acoustic Shock Protection, Dynamic EQ, Flexible, Rotating Microphone, SoundGuard Technology, Digital Signal Processing (DSP), Lightweight, Secure Fit, Comfortable, Noise Reduction
Height
7"
Width
6.1"
Platform Supported
Mac, PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X229AA
Zoro #
G312434569
UPC #
197498429410
Country of Origin
Mexico

Dimensions

Cable Length
7.40 ft
Height
7"
Width
6.1"
Depth
1.3"
Driver Size
1.10"

Details

Features
Unified Communication, Durable, Flexible Microphone, Echo Reduction, Acoustic Shock Protection, Dynamic EQ, Flexible, Rotating Microphone, SoundGuard Technology, Digital Signal Processing (DSP), Lightweight, Secure Fit, Comfortable, Noise Reduction
Platform Supported
Mac, PC
Host Interface
Mini-phone (3.5mm), USB Type C
Earpiece Type
Binaural
Ear Cushion Material
Leatherette, Synthetic Leather
Earpiece Controls
Redial, Call/Answer/End, Mute, Hold, Volume
Microphone Design
Boom
Cable Type
USB-C Cable
Sound Mode
Stereo
Microphone Technology
Omni-directional, Noise Cancelling
Earpiece Design
On-ear
Signal to Noise Ratio (SNR)
118 dB
Connectivity Technology
Wired
Impedance
32 Ohm
Series
3200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.