
Poly BW 3310 Mono -M USB-C HS
Mfr # 8X216AA
Zoro # G312434606
product price: $49.99
/eaKey Features
Cable Length
7.10 ft
Features
Echo Reduction, Rotating Microphone, Flexible Microphone, Comfortable, Noise Reduction, Unified Communication, Dynamic EQ, Padded Headband
Cable Type
USB-C Cable
Microphone Design
Boom
Microphone Technology
Omni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8X216AA
Zoro #
G312434606
UPC #
197498429014
Country of Origin
Mexico
Dimensions
Cable Length
7.10 ft
Driver Size
0.56"
Details
Features
Echo Reduction, Rotating Microphone, Flexible Microphone, Comfortable, Noise Reduction, Unified Communication, Dynamic EQ, Padded Headband
Cable Type
USB-C Cable
Microphone Design
Boom
Microphone Technology
Omni-directional
Earpiece Design
On-ear
Host Interface
USB Type C, Mini-phone (3.5mm)
Earpiece Type
Monaural
Adjustable Headband
Yes
Platform Supported
Mac, PC
Signal to Noise Ratio (SNR)
118 dB
Connectivity Technology
Wired
Sound Mode
Mono
Ear Cushion Material
Plush, Synthetic Leather
Impedance
32 Ohm
Earpiece Controls
Volume, Call/Answer/End, Mute
Sound Pressure Level
118 dB
Microsoft Teams Certification
Yes
Series
3300
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.