
Poly BW 3310 Mono USB-C HS +US
Mfr # 8X215AA
Zoro # G312434644
product price: $55.45
/eaKey Features
Cable Length
7.05 ft
Features
Unified Communication, SoundGuard Technology, Noise Reduction, Padded Headband, Flexible Microphone, Comfortable, Echo Reduction, Rotating Microphone, Dynamic EQ
Width
7.3"
Height
2.2"
Microphone Design
Boom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8X215AA
Zoro #
G312434644
UPC #
197498428987
Country of Origin
Mexico
Dimensions
Cable Length
7.05 ft
Width
7.3"
Height
2.2"
Depth
8.2"
Driver Size
0.56"
Details
Features
Unified Communication, SoundGuard Technology, Noise Reduction, Padded Headband, Flexible Microphone, Comfortable, Echo Reduction, Rotating Microphone, Dynamic EQ
Microphone Design
Boom
Earpiece Controls
Mute, Volume, Call/Answer/End
Active Noise Canceling (ANC)
Yes
Connectivity Technology
Wired
Microphone Technology
Omni-directional
Earpiece Design
On-ear
Sound Mode
Mono
Adjustable Headband
Yes
Host Interface
Mini-phone (3.5mm), USB Type C
Ear Cushion Material
Synthetic Leather, Plush
Earpiece Type
Monaural
Impedance
32 Ohm
Sound Pressure Level
94 dB
Signal to Noise Ratio (SNR)
118 dB
Platform Supported
PC, Mac
Package Contents
Blackwire 3310 Monaural USB-C Headset +USBC/A Adapter, User Guide, USB Type-C to USB Type-A adapter
Series
3300
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.