
Poly BW 3315 -M USB-C HS +USB-
Mfr # 8X218AA
Zoro # G712434626
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Cable Length
7 ft
Features
Echo Reduction, Rotating Microphone, Comfortable, Noise Reduction, Flexible Microphone, Unified Communication, Dynamic EQ, Padded Headband
Platform Supported
Mac, PC
Microphone Design
Boom
Earpiece Controls
Call/Answer/End, Mute, Volume
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8X218AA
Zoro #
G712434626
UPC #
197498429052
Country of Origin
Mexico
Dimensions
Cable Length
7 ft
Driver Size
0.56"
Details
Features
Echo Reduction, Rotating Microphone, Comfortable, Noise Reduction, Flexible Microphone, Unified Communication, Dynamic EQ, Padded Headband
Platform Supported
Mac, PC
Microphone Design
Boom
Earpiece Controls
Call/Answer/End, Mute, Volume
Signal to Noise Ratio (SNR)
118 dB
Sound Mode
Mono
Earpiece Type
Monaural
Connectivity Technology
Wired
Microsoft Teams Certification
Yes
Microphone Technology
Omni-directional
Sound Pressure Level
118 dB
Earpiece Design
On-ear
Ear Cushion Material
Synthetic Leather, Plush
Host Interface
USB Type C, Mini-phone (3.5mm)
Impedance
32 Ohm
Adjustable Headband
Yes
Series
3300
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.