
Poly BW 3325 -M USB-C HS +USB-
Mfr # 8X222AA
Zoro # G412434629
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Cable Length
7 ft
Features
Rotating Microphone, Noise Reduction, Echo Reduction, Unified Communication, Comfortable, Padded Headband, Dynamic EQ, Flexible Microphone
Microsoft Teams Certification
Yes
Earpiece Design
On-ear
Platform Supported
Mac, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8X222AA
Zoro #
G412434629
UPC #
197498429168
Country of Origin
Mexico
Dimensions
Cable Length
7 ft
Driver Size
1.26"
Details
Features
Rotating Microphone, Noise Reduction, Echo Reduction, Unified Communication, Comfortable, Padded Headband, Dynamic EQ, Flexible Microphone
Microsoft Teams Certification
Yes
Earpiece Design
On-ear
Platform Supported
Mac, PC
Ear Cushion Material
Plush, Synthetic Leather
Earpiece Type
Binaural
Host Interface
USB Type C, Mini-phone (3.5mm)
Signal to Noise Ratio (SNR)
118 dB
Earpiece Controls
Mute, Call/Answer/End, Volume
Connectivity Technology
Wired
Adjustable Headband
Yes
Microphone Technology
Omni-directional
Sound Pressure Level
118 dB
Sound Mode
Stereo
Impedance
32 Ohm
Microphone Design
Boom
Series
3300
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.