Zoro Homepage

Poly BW 3325 USB-C HS +3.5mmP

  • Mfr # 8X221AA

  • Zoro # G212434669


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Cable Length
7 ft
Features
Echo Reduction, Comfortable, Noise Reduction, Padded Headband, Dynamic EQ, Rotating Microphone, Unified Communication, Flexible Microphone
Microphone Technology
Omni-directional
Adjustable Headband
Yes
Host Interface
USB Type C, Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X221AA
Zoro #
G212434669
UPC #
197498429144
Country of Origin
Mexico

Dimensions

Cable Length
7 ft
Driver Size
1.26"

Details

Features
Echo Reduction, Comfortable, Noise Reduction, Padded Headband, Dynamic EQ, Rotating Microphone, Unified Communication, Flexible Microphone
Microphone Technology
Omni-directional
Adjustable Headband
Yes
Host Interface
USB Type C, Mini-phone (3.5mm)
Microphone Design
Boom
Earpiece Design
On-ear
Ear Cushion Material
Plush, Synthetic Leather
Platform Supported
PC, Mac
Signal to Noise Ratio (SNR)
118 dB
Sound Mode
Stereo
Connectivity Technology
Wired
Impedance
32 Ohm
Sound Pressure Level
118 dB
Earpiece Type
Binaural
Earpiece Controls
Call/Answer/End, Mute, Volume
Series
3300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.