Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly BW 5210 USB-C HS +3.5mmP

  • Mfr # 8X230AA

  • Zoro # G812434519


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.10 ft
Features
Unified Communication, Rotating Microphone, Comfortable, Dynamic EQ, Digital Signal Processing (DSP), Passive Noise Cancellation, Lightweight, Acoustic Shock Protection, Echo Reduction, Durable, Ergonomic Design, Noise Reduction, SoundGuard Technology
Earpiece Type
Monaural
Active Noise Canceling (ANC)
Yes
Sound Pressure Level
102 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X230AA
Zoro #
G812434519
UPC #
197498429427
Country of Origin
Mexico

Dimensions

Cable Length
7.10 ft
Driver Size
1.26"

Details

Features
Unified Communication, Rotating Microphone, Comfortable, Dynamic EQ, Digital Signal Processing (DSP), Passive Noise Cancellation, Lightweight, Acoustic Shock Protection, Echo Reduction, Durable, Ergonomic Design, Noise Reduction, SoundGuard Technology
Earpiece Type
Monaural
Active Noise Canceling (ANC)
Yes
Sound Pressure Level
102 dB
Signal to Noise Ratio (SNR)
118 dB
Microsoft Teams Certification
Yes
TCO Certified
Yes
Earpiece Design
On-ear
Ear Cushion Material
Synthetic Leather, Leatherette
Earpiece Controls
Mute, Volume, Call/Answer/End
Zoom Certification
Yes
Microphone Technology
Noise Cancelling, Omni-directional
Minimum Frequency Response
20 Hz
Microphone Design
Boom
Platform Supported
Mac, PC
Host Interface
USB Type C, Mini-phone (3.5mm)
Impedance
32 Ohm
Maximum Frequency Response
20 kHz
Connectivity Technology
Wired
Sound Mode
Mono
Cable Type
USB-C Cable
Series
5200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.