Zoro Homepage

Poly BW 5220 USB-C HS +3.5mmP

  • Mfr # 8X231AA

  • Zoro # G012434494


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.10 ft
Color
Black
Features
Acoustic Shock Protection, Comfortable, Durable, Echo Reduction, Digital Signal Processing (DSP), Noise Reduction, SoundGuard Technology, Dynamic EQ, Lightweight, Ergonomic Design, Unified Communication, Passive Noise Cancellation, Rotating Microphone
Cable Type
USB-C Cable
Platform Supported
PC, Mac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X231AA
Zoro #
G012434494
UPC #
197498429441
Country of Origin
Mexico

Dimensions

Cable Length
7.10 ft
Driver Size
1.26"

Details

Color
Black
Features
Acoustic Shock Protection, Comfortable, Durable, Echo Reduction, Digital Signal Processing (DSP), Noise Reduction, SoundGuard Technology, Dynamic EQ, Lightweight, Ergonomic Design, Unified Communication, Passive Noise Cancellation, Rotating Microphone
Cable Type
USB-C Cable
Platform Supported
PC, Mac
Microphone Design
Boom
Earpiece Controls
Volume, Mute, Call/Answer/End
Host Interface
USB Type C, Mini-phone (3.5mm)
Sound Mode
Stereo
Connectivity Technology
Wired
Signal to Noise Ratio (SNR)
118 dB
Microsoft Teams Certification
Yes
Zoom Certification
Yes
Impedance
32 Ohm
Ear Cushion Material
Leatherette, Synthetic Leather
Earpiece Type
Binaural
Sound Pressure Level
102 dB
Earpiece Design
On-ear
Operating System Platform
macOS, Windows
Microphone Technology
Omni-directional, Noise Cancelling
Active Noise Canceling (ANC)
Yes
Series
5200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.