Zoro Homepage

Poly BW 5220 USB-C HS +USB-C/A

  • Mfr # 8X231A6

  • Zoro # G912434532


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.10 ft
Features
Passive Noise Cancellation, Comfortable, Lightweight, Rotating Microphone, Acoustic Shock Protection, Dynamic EQ, Echo Reduction, Unified Communication, Digital Signal Processing (DSP), Ergonomic Design, SoundGuard Technology, Noise Reduction, Durable
Sound Mode
Stereo
Sound Pressure Level
102 dB
Microphone Design
Boom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X231A6
Zoro #
G912434532
UPC #
197498433103
Country of Origin
Mexico

Dimensions

Cable Length
7.10 ft
Driver Size
1.26"

Details

Features
Passive Noise Cancellation, Comfortable, Lightweight, Rotating Microphone, Acoustic Shock Protection, Dynamic EQ, Echo Reduction, Unified Communication, Digital Signal Processing (DSP), Ergonomic Design, SoundGuard Technology, Noise Reduction, Durable
Sound Mode
Stereo
Sound Pressure Level
102 dB
Microphone Design
Boom
Earpiece Design
On-ear
Active Noise Canceling (ANC)
Yes
Connectivity Technology
Wired
Package Type
Bulk
Microphone Technology
Omni-directional, Noise Cancelling
Microsoft Teams Certification
Yes
Ear Cushion Material
Leatherette, Synthetic Leather
Host Interface
USB Type C, Mini-phone (3.5mm)
Cable Type
USB-C Cable
Earpiece Type
Binaural
Zoom Certification
Yes
Signal to Noise Ratio (SNR)
118 dB
Impedance
32 Ohm
Platform Supported
PC, Mac
Earpiece Controls
Mute, Call/Answer/End, Volume
Series
5200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.