Zoro Homepage

Poly BW 8225 Stereo -M USB-C H

  • Mfr # 8X225AA

  • Zoro # G312434651


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.10 ft
Features
Padded Headband, Comfortable, Robust, Distortion-free, Acoustic Fence Technology, Noise Reduction, Lightweight, Flexible, In-Line Controller, LED Call Indicator
Height
0.7"
Width
6.1"
Microsoft Teams Certification
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X225AA
Zoro #
G312434651
UPC #
197498429267
Country of Origin
Mexico

Dimensions

Cable Length
7.10 ft
Height
0.7"
Width
6.1"
Driver Size
1.26"
Depth
1.3"

Details

Features
Padded Headband, Comfortable, Robust, Distortion-free, Acoustic Fence Technology, Noise Reduction, Lightweight, Flexible, In-Line Controller, LED Call Indicator
Microsoft Teams Certification
Yes
Earpiece Design
On-ear
Ear Cushion Material
Synthetic Leather, Leatherette
Host Interface
USB Type C
Sound Pressure Level
118 dB
Sound Mode
Stereo
Earpiece Controls
Volume, Active Noise Cancellation (ANC) On/Off, Call/Answer/End, Mute
Active Noise Canceling (ANC) Technology
Hybrid
Connectivity Technology
Wired
Platform Supported
Mac, PC
Impedance
32 Ohm
Signal to Noise Ratio (SNR)
118 dB
Earpiece Type
Binaural
Microphone Technology
Noise Cancelling, Omni-directional
Microphone Design
Boom
Series
8200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.