Zoro Homepage

Poly BW 8225 Stereo USB-C HS +

  • Mfr # 8X223AA

  • Zoro # G112434608


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.10 ft
Features
Lightweight, Robust, In-Line Controller, Padded Headband, LED Call Indicator, Flexible, Distortion-free, Noise Reduction, Acoustic Fence Technology, Comfortable
Width
6.1"
Height
0.7"
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X223AA
Zoro #
G112434608
UPC #
197498429205
Country of Origin
Mexico

Dimensions

Cable Length
7.10 ft
Width
6.1"
Height
0.7"
Depth
1.3"
Driver Size
1.26"

Details

Features
Lightweight, Robust, In-Line Controller, Padded Headband, LED Call Indicator, Flexible, Distortion-free, Noise Reduction, Acoustic Fence Technology, Comfortable
Connectivity Technology
Wired
Host Interface
USB Type C
Microphone Design
Boom
Earpiece Design
On-ear
Impedance
32 Ohm
Platform Supported
Mac, PC
Zoom Certification
Yes
Earpiece Controls
Call/Answer/End, Volume, Active Noise Cancellation (ANC) On/Off, Mute
Active Noise Canceling (ANC) Technology
Hybrid
Sound Pressure Level
118 dB
Ear Cushion Material
Synthetic Leather, Leatherette
Earpiece Type
Binaural
Microphone Technology
Omni-directional, Noise Cancelling
Signal to Noise Ratio (SNR)
118 dB
Sound Mode
Stereo
Series
8200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.