Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly BW 8225 Teams USBC Hdst

  • Mfr # 7E2K8AA#ABA

  • Zoro # G112434639


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.10 ft
Features
SoundGuard Technology, Comfortable, Acoustic Fence Technology, Lightweight, Hearing Protection, LED Indicator, Noise Reduction, Dynamic EQ, Flexible Microphone
Height
7.1"
Width
6.1"
Minimum Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7E2K8AA#ABA
Zoro #
G112434639
UPC #
197192156353
Country of Origin
Mexico

Dimensions

Cable Length
7.10 ft
Height
7.1"
Width
6.1"
Depth
1.2"
Driver Size
1.26"

Details

Features
SoundGuard Technology, Comfortable, Acoustic Fence Technology, Lightweight, Hearing Protection, LED Indicator, Noise Reduction, Dynamic EQ, Flexible Microphone
Minimum Frequency Response
20 Hz
Host Interface
USB Type C, USB Type A
Microphone Design
Boom
Active Noise Canceling (ANC)
Yes
Adjustable Headband
Yes
Platform Supported
PC, Mac
Sound Pressure Level
118 dB
Sound Mode
Stereo
Earpiece Design
On-ear
Earpiece Controls
Volume, Active Noise Cancellation (ANC) On/Off, Call/Answer/End, Mute
Microphone Technology
Noise Cancelling
Maximum Frequency Response
20 kHz
Earpiece Type
Binaural
Connectivity Technology
Wired
Impedance
32 Ohm
Ear Cushion Material
Leather
Microsoft Teams Certification
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.