Zoro Homepage

Poly BW3210 Monrl USBC Hdset

  • Mfr # 8M3Y3A6#ABA

  • Zoro # G712434497


product price: $45.79
/ea

Key Features

Cable Length
5.28 ft
Features
Comfortable, Digital Signal Processing, Dynamic EQ, SoundGuard Technology, Voice Status Alert, Lightweight, Equalizer, Durable, Call Management, Flexible Microphone, Rotating Microphone, Digital Signal Processing (DSP)
Width
6.1"
Height
7.1"
Package Type
Bulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M3Y3A6#ABA
Zoro #
G712434497
UPC #
197498193885
Country of Origin
Mexico

Dimensions

Cable Length
5.28 ft
Width
6.1"
Height
7.1"
Depth
1.2"
Driver Size
1.10"

Details

Features
Comfortable, Digital Signal Processing, Dynamic EQ, SoundGuard Technology, Voice Status Alert, Lightweight, Equalizer, Durable, Call Management, Flexible Microphone, Rotating Microphone, Digital Signal Processing (DSP)
Package Type
Bulk
Earpiece Design
On-ear, Over-the-head
Ear Cushion Material
Leatherette, Synthetic Leather
Earpiece Type
Monaural
Platform Supported
Mac, PC
Connectivity Technology
Wired
Microphone Technology
Omni-directional, Noise Cancelling
Sound Mode
Mono
Active Noise Canceling (ANC)
Yes
Package Contents
Blackwire 3210 Monaural USB-C Headset TAA (Bulk), USB Type-C cable
Microphone Design
Boom
Impedance
32 Ohm
Adjustable Headband
Yes
Earpiece Controls
Volume, Redial, Mute, Hold, Call/Answer/End
Host Interface
USB Type C
Series
3200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.