
Poly BW3320 USBC Headset
Mfr # 8M3U9AA#ABA
Zoro # G812434557
product price: $66.59
/eaKey Features
Cable Length
7.10 ft
Features
Noise Reduction, Dynamic EQ, Flexible Microphone, Echo Reduction, Pivot Mechanism, Acoustic Shock Protection, Plug and Play, Rotating Microphone, Padded Headband, Unified Communication, Comfortable, SoundGuard Technology, Digital Signal Processing (DSP), Robust, Flexible
Connectivity Technology
Wired
Earpiece Type
Monaural
Platform Supported
PC, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8M3U9AA#ABA
Zoro #
G812434557
UPC #
197497914658
Country of Origin
Mexico
Dimensions
Cable Length
7.10 ft
Driver Size
1.26"
Details
Features
Noise Reduction, Dynamic EQ, Flexible Microphone, Echo Reduction, Pivot Mechanism, Acoustic Shock Protection, Plug and Play, Rotating Microphone, Padded Headband, Unified Communication, Comfortable, SoundGuard Technology, Digital Signal Processing (DSP), Robust, Flexible
Connectivity Technology
Wired
Earpiece Type
Monaural
Platform Supported
PC, Mac
Adjustable Headband
Yes
Ear Cushion Material
Leather
Minimum Frequency Response
20 Hz
Adjustable Microphone
Yes
Active Noise Canceling (ANC)
Yes
Microphone Design
Boom
Impedance
32 Ohm
Host Interface
USB Type C
Sound Mode
Mono
Earpiece Controls
Mute, Answer/End, Volume
Earpiece Design
On-ear
Package Contents
Blackwire 3320 USB-C Headset TAA, User guide
Microphone Technology
Omni-directional
Maximum Frequency Response
20 kHz
Series
3300
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.