Zoro Homepage

Poly BW3325 USBC Teams Headset

  • Mfr # 8M3V5AA#ABA

  • Zoro # G712434633


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Cable Length
7 ft
Features
Pivot Mechanism, Plug and Play, Dynamic EQ, Flexible, Comfortable, Robust, Rotating Microphone, Padded Headband, Echo Reduction, SoundGuard Technology, Flexible Microphone
Ear Cushion Material
Leather
Earpiece Type
Binaural
Impedance
32 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M3V5AA#ABA
Zoro #
G712434633
UPC #
197497914757
Country of Origin
Mexico

Dimensions

Cable Length
7 ft
Driver Size
1.26"

Details

Features
Pivot Mechanism, Plug and Play, Dynamic EQ, Flexible, Comfortable, Robust, Rotating Microphone, Padded Headband, Echo Reduction, SoundGuard Technology, Flexible Microphone
Ear Cushion Material
Leather
Earpiece Type
Binaural
Impedance
32 Ohm
Microsoft Teams Certification
Yes
Adjustable Headband
Yes
Minimum Frequency Response
20 Hz
Active Noise Canceling (ANC)
Yes
Microphone Design
Boom
Adjustable Microphone
Yes
Earpiece Controls
Volume, Answer/End, Mute
Connectivity Technology
Wired
Platform Supported
PC, Mac
Sound Mode
Stereo
Maximum Frequency Response
20 kHz
Host Interface
Mini-phone (3.5mm), USB Type C
Package Contents
Blackwire 3325 Microsoft Teams Certified USB-C Headset TAA, User guide
Earpiece Design
On-ear
Series
3300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.