
Poly BW8225 USBC Headset
Mfr # 7E2K6AA#ABA
Zoro # G012434623
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Cable Length
7.19 ft
Color
Silver
Features
Comfortable, LED Indicator, Flexible, Acoustic Fence Technology, Flexible Microphone, Lightweight, Mute Button, Hybrid Active Noise Cancelling, Dynamic EQ, Microsoft Teams Button, SoundGuard Technology
Platform Supported
Mac, PC
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7E2K6AA#ABA
Zoro #
G012434623
UPC #
197192156339
Country of Origin
Mexico
Dimensions
Cable Length
7.19 ft
Driver Size
1.26"
Details
Color
Silver
Features
Comfortable, LED Indicator, Flexible, Acoustic Fence Technology, Flexible Microphone, Lightweight, Mute Button, Hybrid Active Noise Cancelling, Dynamic EQ, Microsoft Teams Button, SoundGuard Technology
Platform Supported
Mac, PC
Connectivity Technology
Wired
Earpiece Design
Over-the-head
Sound Pressure Level
84 dB
Microphone Technology
Noise Cancelling
Operating System Platform
Windows
Sound Mode
Stereo
Integrated Microphone
Yes
Earpiece Type
Binaural
Active Noise Canceling (ANC)
Yes
Maximum Frequency Response
20 kHz
Host Interface
USB Type C
Impedance
32 Ohm
Microsoft Teams Certification
Yes
Adjustable Headband
Yes
Microphone Design
Boom
Minimum Frequency Response
20 Hz
Series
8200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.