Zoro Homepage

Poly BWC3225 USBC Hdset+Case

  • Mfr # 8M3X7AA#ABA

  • Zoro # G112434530


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Cable Length
7.45 ft
Features
Wideband Audio, Digital Signal Processing (DSP), Fold-flat, Hearing Protection, Passive Noise Cancellation, Durable, Mute Button, Lightweight, Dynamic EQ, Volume Limiter, SoundGuard Technology
Platform Supported
PC, Mac
Connectivity Technology
Wired
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M3X7AA#ABA
Zoro #
G112434530
UPC #
197497914979
Country of Origin
Mexico

Dimensions

Cable Length
7.45 ft
Driver Size
1.10"

Details

Features
Wideband Audio, Digital Signal Processing (DSP), Fold-flat, Hearing Protection, Passive Noise Cancellation, Durable, Mute Button, Lightweight, Dynamic EQ, Volume Limiter, SoundGuard Technology
Platform Supported
PC, Mac
Connectivity Technology
Wired
Sound Mode
Stereo
Minimum Frequency Response
20 Hz
Microsoft Teams Certification
Yes
Earpiece Design
Over-the-head, Over-the-ear
Ear Cushion Material
Leatherette
Host Interface
USB Type C, Mini-phone (3.5mm)
Microphone Design
Boom/On-cable
Adjustable Headband
Yes
Maximum Frequency Response
20 kHz
Sound Pressure Level
118 dB
Microphone Technology
Noise Cancelling
Impedance
32 Ohm
Earpiece Type
Binaural
Series
3200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.