Zoro Homepage

Poly BWC5220 USBC Hdst+ilcbl

  • Mfr # 8M3W5AA#ABA

  • Zoro # G112434653


product price: $132.69
/ea
Free Shipping & Returns

Key Features

Cable Length
7.10 ft
Features
Call Management, Wideband Audio, Durable, Digital Signal Processing (DSP), Comfortable, Dynamic Mute Alert, Ergonomic Design, SoundGuard Technology, Passive Noise Reduction, Dynamic EQ
Minimum Frequency Response
20 Hz
Microphone Design
Boom/On-cable
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M3W5AA#ABA
Zoro #
G112434653
UPC #
197497914856
Country of Origin
Mexico

Dimensions

Cable Length
7.10 ft
Driver Size
1.10"

Details

Features
Call Management, Wideband Audio, Durable, Digital Signal Processing (DSP), Comfortable, Dynamic Mute Alert, Ergonomic Design, SoundGuard Technology, Passive Noise Reduction, Dynamic EQ
Minimum Frequency Response
20 Hz
Microphone Design
Boom/On-cable
Maximum Frequency Response
20 kHz
Sound Mode
Stereo
Package Contents
Blackwire C5220 Headset, Quick start guide, Warranty card , Carrying case
Impedance
32 Ohm
Zoom Certification
Yes
Earpiece Type
Binaural
Microphone Technology
Noise Cancelling
Microsoft Teams Certification
Yes
Ear Cushion Material
Leatherette, Memory Foam, Synthetic Leather
Adjustable Headband
Yes
Platform Supported
Mac, PC
Earpiece Controls
Volume, Mute, Call/Answer/End
Connectivity Technology
Wired
Host Interface
USB Type C, Mini-phone (3.5mm)
Earpiece Design
Over-the-head
Active Noise Canceling (ANC)
Yes
Series
5200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.