Poly CCX 350 Business Media Phone for Microsoft Teams and PoE-enabled GSA/TAA US
Mfr # 8F3G3AA#ABA
Zoro # G416471385
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Includes
CCX 350 Business Media Phone for Microsoft Teams And PoE-Enabled GSA/TAA, Desk Stand, Handset With Handset Cord, Network (LAN) Cable cat-5E, Setup Sheet
Handset Connectivity Technology
Corded
Number of Network (RJ-45) Ports
2
Environmentally Friendly
Yes
Speakerphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8F3G3AA#ABA
Zoro #
G416471385
UPC #
197497000000
Country of Origin
Multiple
Dimensions
Screen Size
2.8 in
Details
Includes
CCX 350 Business Media Phone for Microsoft Teams And PoE-Enabled GSA/TAA, Desk Stand, Handset With Handset Cord, Network (LAN) Cable cat-5E, Setup Sheet
Handset Connectivity Technology
Corded
Number of Network (RJ-45) Ports
2
Environmentally Friendly
Yes
Speakerphone
Yes
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
Item
IP Phone
USB
Yes
PoE (RJ-45) Port
Yes
Screen Type
LCD
Energy Star
Yes
Network (RJ-45)
Yes
Mount Type
Wall Mountable, Desktop
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.