Poly CCX 350 Business Media Phone for Microsoft Teams and PoE-enabled WW
Mfr # 848Z7AA#AC3
Zoro # G416470760
product price: $382.92
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Mount Type
Desktop, Wall Mountable
Speakerphone
Yes
Depth
8.4 in
Energy Star
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
848Z7AA#AC3
Zoro #
G416470760
UPC #
197497506228
Country of Origin
China
Dimensions
Depth
8.4 in
Height
1.7 in
Width
7.4 in
Details
Environmentally Friendly
Yes
Mount Type
Desktop, Wall Mountable
Speakerphone
Yes
Item
IP Phone
Energy Star
Yes
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
USB
Yes
Includes
CCX 350 Business Media Phone for Microsoft Teams and PoE-Enabled, Desk Stand, Handset with Handset Cord, Network (LAN) Cable CAT-5E, Setup Sheet
Color
Black
Network (RJ-45)
Yes
Handset Connectivity Technology
Corded
Number of Network (RJ-45) Ports
2
Operating System
Android 9.0
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.