Poly CCX 400 Business Media Phone for Microsoft Teams and PoE-enabled WW
Mfr # 848Z8AA#AC3
Zoro # G616470737
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Handset Connectivity Technology
Corded
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded
Includes
CCX 400 Business Media Phone for Microsoft Teams and PoE-Enabled, Desk stand, Handset with Handset Cord, Network (LAN) CableCAT-5E, Setup Sheet
Caller ID
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
848Z8AA#AC3
Zoro #
G616470737
UPC #
197497506242
Country of Origin
Multiple
Dimensions
Screen Size
5 in
Details
Handset Connectivity Technology
Corded
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded
Includes
CCX 400 Business Media Phone for Microsoft Teams and PoE-Enabled, Desk stand, Handset with Handset Cord, Network (LAN) CableCAT-5E, Setup Sheet
Caller ID
Yes
Network (RJ-45)
Yes
Total Number of Phone Lines
24
Speakerphone
Yes
USB
Yes
Mount Type
Desktop, Wall Mountable
IP Phone Technology
VoIP
Item
IP Phone
Screen Type
LCD
PoE (RJ-45) Port
Yes
Color
Black
Operating System
Android 9.0
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.