Poly CCX 400 Business Media Phone with Open SIP and PoE-enabled WW
Mfr # 849A1AA#AC3
Zoro # G416470753
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Includes
CCX 400 Business Media Phone With Open SIP, Desk Stand, Handset With handset Cord, Network (LAN) cableCAT-5E, Setup Sheet
Handset Connectivity Technology
Corded
USB
Yes
Network (RJ-45)
Yes
Speakerphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
849A1AA#AC3
Zoro #
G416470753
UPC #
197498000000
Country of Origin
Multiple
Details
Includes
CCX 400 Business Media Phone With Open SIP, Desk Stand, Handset With handset Cord, Network (LAN) cableCAT-5E, Setup Sheet
Handset Connectivity Technology
Corded
USB
Yes
Network (RJ-45)
Yes
Speakerphone
Yes
IP Phone Technology
VoIP
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
Item
IP Phone
Caller ID
Yes
Base Unit Connectivity Technology
Corded
Mount Type
Wall Mountable, Desktop
Number of Network (RJ-45) Ports
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.