Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly CCX 505 Business Media Phone for Microsoft Teams and PoE-enabled

  • Mfr # 82Z79AA

  • Zoro # G816517706


product price: $382.92
/ea
Free Shipping & Returns

Key Features

Screen Type
LCD
Includes
CCX 505 Business Media Phone for Microsoft Teams and PoE-enabled (82Z79AA), Setup Sheet, Network (LAN) Cable-CAT-5E, Desk Stand, Handset with Handset Cord
Wireless Technology
Bluetooth, Wi-Fi
Total Number of Phone Lines
24
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82Z79AA
Zoro #
G816517706
UPC #
197497342741
Country of Origin
Multiple

Dimensions

Screen Size
5 in

Details

Screen Type
LCD
Item
IP Phone
Includes
CCX 505 Business Media Phone for Microsoft Teams and PoE-enabled (82Z79AA), Setup Sheet, Network (LAN) Cable-CAT-5E, Desk Stand, Handset with Handset Cord
Wireless Technology
Bluetooth, Wi-Fi
Total Number of Phone Lines
24
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Wireless LAN Standard
IEEE 802.11b/g/n
Color
Black
PoE (RJ-45) Port
Yes
USB
Yes
Speakerphone
Yes
Environmentally Friendly
Yes
Handset Connectivity Technology
Corded
IP Phone Technology
VoIP
Caller ID
Yes
Energy Star
Yes
Mount Type
Desktop, Wall Mountable
Operating System
Android 12
Base Unit Connectivity Technology
Corded/Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.