Poly CCX 505 Business Media Phone for Microsoft Teams and PoE-enabled GSA/TAA US
Mfr # 849A5AA#ABA
Zoro # G916470086
product price: $486.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Wall Mountable, Desktop
Caller ID
Yes
Color
Black
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
849A5AA#ABA
Zoro #
G916470086
UPC #
197497506334
Country of Origin
Taiwan, Province of China
Dimensions
Screen Size
5 in
Details
Mount Type
Wall Mountable, Desktop
Caller ID
Yes
Color
Black
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
Operating System
Android 9.0
Total Number of Phone Lines
24
USB
Yes
Energy Star
Yes
Number of Network (RJ-45) Ports
2
Environmentally Friendly
Yes
Screen Type
LCD
Wireless Technology
Bluetooth
Item
IP Phone
Network (RJ-45)
Yes
Speakerphone
Yes
Handset Connectivity Technology
Corded
Base Unit Connectivity Technology
Corded
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.